Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Mesh Security Cart, 3000 lb., 60 In.L

  • Zoro #: G9950272
  • Mfr #: HTL-2460-DD-4-95

$898.87

Details
  • Shelf Width: 24"
  • Overall Height: 56-7/16"
  • Item: Mesh Security Cart
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Durham Mfg #HTL-2460-DD-4-95 Specifications

  • Zoro #: G9950272
  • Mfr #: HTL-2460-DD-4-95
Shelf Width: 24" Overall Height: 56-7/16"
Item: Mesh Security Cart Load Capacity: 3000 lb.
Handle Included: Yes Caster Material: Phenolic
Finish: Powder Coated Caster Width: 2"
Caster Type: (2) Swivel, (2) Rigid Overall Length: 66-1/2"
Number of Shelves: 4 Color: Gray
Features: Padlock Hasp, 4 Stationary Shelves Overall Width: 26-1/16"
Shelf Length: 60" Caster Dia.: 6"
Includes: Padlock Hasp, (2) Doors, (4) Stationary Shelves Material: Steel
Gauge: 14 Country of Origin (subject to change): Mexico

Description

Wire carts are some of the most versatile items we offer. Take a look at the features for Durham Mfg Mesh Security Cart. Overall Width: 26-1/16", Overall Length: 66-1/2", Material: Steel.

Reviews of Durham Mfg #HTL-2460-DD-4-95