Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Mesh Security Cart, 3000 lb., 60 In.L

  • Zoro #: G9950254
  • Mfr #: HTL-3060-DD-4-95

$824.63

Details
  • Shelf Width: 30"
  • Color: Gray
  • Caster Material: Phenolic
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Durham Mfg #HTL-3060-DD-4-95 Specifications

  • Zoro #: G9950254
  • Mfr #: HTL-3060-DD-4-95
Shelf Width: 30" Color: Gray
Caster Material: Phenolic Finish: Powder Coated
Gauge: 14 Overall Height: 56-7/16"
Features: Padlock Hasp, 4 Stationary Shelves Material: Steel
Overall Width: 32-1/16" Number of Shelves: 4
Load Capacity: 3000 lb. Includes: Padlock Hasp, (2) Doors, (4) Stationary Shelves
Caster Width: 2" Overall Length: 66-1/2"
Caster Dia.: 6" Item: Mesh Security Cart
Shelf Length: 60" Caster Type: (2) Swivel, (2) Rigid
Handle Included: Yes Country of Origin (subject to change): Mexico

Description

Customize your wire carts as much as you'd like with extra shelves and other cart accessories. Durham Mfg Mesh Security Cart include characteristics like: Overall Width: 32-1/16", Overall Length: 66-1/2", Material: Steel.

Reviews of Durham Mfg #HTL-3060-DD-4-95