- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Utility & Storage Carts
- /
- Security Carts
- /
- Mesh Truck, 3-Sided, 1 fixed shelf and 3 adjustable shelves
Durham Mfg
Mesh Truck, 3-Sided, 1 fixed shelf and 3 adjustable shelves
- Zoro #: G2215611
- Mfr #: 3ST-EX2436-3AS-95
Tap to zoom
Hover or click to zoom
$770.65
- Item: Mesh Truck,3-sided,1 Fixed Shelf And 3
- Load Capacity: 3000 lbs.
- Overall Height: 56-7/16"
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $770.65
Durham Mfg #3ST-EX2436-3AS-95 Specifications
- Zoro #: G2215611
- Mfr #: 3ST-EX2436-3AS-95
- Item: Mesh Truck,3-sided,1 Fixed Shelf And 3
- Load Capacity: 3000 lbs.
- Overall Height: 56-7/16"
- Overall Width: 24-3/8"
- Overall Length: 42-1/2"
- Country of Origin (subject to change): Mexico
Description
Mesh Truck,3-sided,1 Fixed Shelf And 3
Reviews of Durham Mfg #3ST-EX2436-3AS-95
Explore more
- DURHAM MFG Security Mesh Truck W/ 6"X2" Phenolic casters, 2 Shlvs, Caster Dia.: 6" HTL-3660-DD-1AS-95
- DURHAM MFG Dual-Latch Welded Mesh Security Cart with Fixed Shelves 26 in W x HTL-2460-DD-4-95
- DURHAM MFG Security Mesh Truck W/ 6"X2" Phenolic casters, 4 Shlvs HTL-3660-DD-3AS-95
- DURHAM MFG Security Mesh Truck W/ 6"X2" Phenolic casters, 2 Shlvs, Color: Gray HTL-3048-DD-1AS-95
- DURHAM MFG Dual-Latch Welded Mesh Security Cart with Fixed Shelves 32 in W x HTL-3060-DD-95
- VALLEY CRAFT Metal Shelf, for Security Cart, 60x30 F89714A3
- METRO Antimicrobial Wire Security Cart with Adjustable Shelves 27 1/2 in W x SEC53DK3
- VALLEY CRAFT Security Cart, 60X30", Red F89556VCRD
- CAMBRIDGE SECURITY SEALS LLC GEC™ Plastic Truck Seal, 7-1/2"L, 60 Lb. Break Strength, Orange, 100/Pack PTS13532
- Durham Mfg Utility & Storage Carts