Durham Mfg
Fixed Work Table, Steel, 36" W, 24" D
Mfr # MT243618-2K195
Zoro # G9459615
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$186.99
Key Features
- Width 36 in
- Depth 24 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D MT244824-2K195
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D MT182442-2K195
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D MT244830-2K195
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D HWBMT-366034-95
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D MT244836-3K295
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D MTD243624-2K195
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X24X30 MT12G243630-3K295
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D MTD243630-2K195
- DURHAM MFG Mobile Table, 1200 lb., 30-3/16" H x 30" L HMT-3048-2-4SWB-95
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 48"Wx30"D VTTR5OB-4830
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 78"D WS7896
- Durham Mfg Work Tables