Durham Mfg

Rotary Bin Pan, Gray, Polypropylene, 6 1/2 in W x 4 1/2 in H

Durham Mfg Rotary Bin Pan,  Gray,  Polypropylene,  6 1/2 in W x 4 1/2 in H 15007-95
Hover or click to zoom Tap to zoom
Key Features
  • Item: Rotary Bin Pan
  • Overall L x W x H: 6 1/2 in W x 4 1/2 in H
  • Material: Polypropylene
  • Color: Gray
  • For Use With: Mfr. No. 1306, 1308, 1307-95
  • Height: 4 1/2 in
  • Finish: Powder Coated
  • Width: 6 1/2 in
See full product details
$6.29

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Durham Mfg #15007-95 Specifications

  • Item: Rotary Bin Pan
  • Overall L x W x H: 6 1/2 in W x 4 1/2 in H
  • Material: Polypropylene
  • Color: Gray
  • For Use With: Mfr. No. 1306, 1308, 1307-95
  • Height: 4 1/2 in
  • Finish: Powder Coated
  • Width: 6 1/2 in
  • Depth: 13-7/8 in
  • Package Quantity: 1
  • Compartment WxDxH: 6 1/2 in x 13 7/8 in x 4 1/2 in
  • Product Type: Rotary Bin Pan
  • Overall WxDxH: 6 1/2 in x 13 7/8 in x 4 1/2 in
  • Overall HxW: 4 1/2 in
  • Country of Origin (subject to change): United States

Description

Rotary Bin Pan, Compartment Depth 13 7/8 in, Compartment Height 4 1/2 in, Compartment Width 6 1/2 in, Overall Height 4 1/2 in, Gray, Polypropylene, Powder Coated, Rotary Bin Pan

Reviews of Durham Mfg #15007-95

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.