Durham Mfg

Prime Cold Rolled Steel Compartment Box Gray

Durham Mfg Prime Cold Rolled Steel Compartment Box Gray 123-95
Hover or click to zoom Tap to zoom
  • Item: Compartment Drawer
  • Material: Steel
  • Number of Compartments: 1
  • Color: Gray
  • Number of Removable Dividers: 0
  • Removable Dividers: No
  • Depth: 12"
  • Width: 18"
See full product details
$18.99
Orders over $75 ship free.

Subtotal: $18.99

Durham Mfg #123-95 Specifications

  • Item: Compartment Drawer
  • Material: Steel
  • Number of Compartments: 1
  • Color: Gray
  • Number of Removable Dividers: 0
  • Removable Dividers: No
  • Depth: 12"
  • Width: 18"
  • Drawer Depth: 12 in
  • Drawer Height: 3 in
  • Drawer Width: 18 in
  • For Use With Grainger Item Number: 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
  • Bin Cabinet Style: Compartment Box
  • Load Capacity: 40 lb
  • Compartments per Drawer: 1
  • Material - Cabinets: Steel
  • Finish - Cabinets: Powder Coated
  • Finish: Powder Coated
  • Dividers per Drawer: 0
  • Item - Compartmented Drawers and Inserts: Compartment Drawer
  • Number of Compartments in Unit: 1
  • Adjustable Dividers: No
  • Product Type: Compartmented Box
  • Hinge Type: Piano
  • Item Color: Gray
  • Divider Adjustment Increments: Not Applicable
  • Includes Handle: Yes
  • Compatible Manufacturer Model Number: 302, 303, 303B, 305B, 309B, 310B, 321B
  • Overall WxDxH: 18 in x 12 in x 3 in
  • Number of Dividers: 0
  • Compartment HxWxD: 3 1/16 in x 18 5/16 in x 12 7/16 in
  • Country of Origin (subject to change): United States

Description

Compartment Drawer, Adjustable Dividers No, Compartment Depth 12 7/16 in, Compartment Height 3 1/16 in, Compartment Width 18 5/16 in, Compatible Manufacturer Model Number 302, 303, 303B, 305B, 309B, 310B, 321B, Divider Adjustment Increments Not Applicable, Number of Compartments 1, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Gray, Finish Powder Coated, Hinge Type Piano, Includes Handle Yes

Reviews of Durham Mfg #123-95