Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prime Cold Rolled Steel Pigeonhole Bin Unit , 12 in D x 11 1/2 in H x

  • Zoro #: G2943017
  • Mfr #: 353-95
$53.95
  • Item: Pigeonhole Bin Unit
  • Bin Width: 4 in
  • Bin Height: 5 1/8 in
See full product details
Orders over $75 ship free.

Durham Mfg #353-95 Specifications

  • Zoro #: G2943017
  • Mfr #: 353-95
Item: Pigeonhole Bin Unit Bin Width: 4 in
Bin Height: 5 1/8 in Material: Prime Cold Rolled Steel
Finish: Powder Coated Width: 33-3/4"
Depth: 12" Overall Depth: 12 in
Overall Height: 11 1/2 in Drawer Depth: 11-7/8"
Bin Depth: 11 7/8 in Total Number of Bins: 16
Color: Gray Overall Width: 33 3/4 in
Bin Cabinet Style: Deep Sloped Shelf Number of Shelves: 2
No. of Shelves: 2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pigeonhole Bin Unit, Overall Depth 12 in, Overall Width 33 3/4 in, Overall Height 11 1/2 in, Bin Depth 11 7/8 in, Bin Width 4 in, Bin Height 5 1/8 in, Total Number of Bins 16, Color Gray, Finish Powder Coated, Material Steel

Reviews of Durham Mfg #353-95