Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prime Cold Rolled Steel Pigeonhole Bin Unit , 12 in D x 23 7/8 in H x

  • Zoro #: G3492885
  • Mfr #: 356-95
Durham Mfg Prime Cold Rolled Steel Pigeonhole Bin Unit ,  12 in D x 23 7/8 in H x 356-95
Durham Mfg Prime Cold Rolled Steel Pigeonhole Bin Unit ,  12 in D x 23 7/8 in H x 356-95
Durham Mfg Prime Cold Rolled Steel Pigeonhole Bin Unit ,  12 in D x 23 7/8 in H x 356-95
Durham Mfg Prime Cold Rolled Steel Pigeonhole Bin Unit ,  12 in D x 23 7/8 in H x 356-95
$86.73
  • Total Number of Bins: 24
  • Bin Cabinet Style: Deep Sloped Shelf
  • Bin Depth: 11 7/8 in
See full product details
This item ships free.

Durham Mfg #356-95 Specifications

  • Zoro #: G3492885
  • Mfr #: 356-95
Total Number of Bins: 24 Bin Cabinet Style: Deep Sloped Shelf
Bin Depth: 11 7/8 in Width: 33-3/4"
Depth: 12" Overall Height: 23 7/8 in
Material: Prime Cold Rolled Steel Overall Width: 33 3/4 in
Drawer Depth: 11-7/8" Bin Width: 5 3/16 in
Item: Pigeonhole Bin Unit Finish: Powder Coated
Bin Height: 4 5/16 in Color: Gray
Overall Depth: 12 in No. of Shelves: 4
Number of Shelves: 4 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pigeonhole Bin Unit, Overall Depth 12 in, Overall Width 33 3/4 in, Overall Height 23 7/8 in, Bin Depth 11 7/8 in, Bin Width 5 3/16 in, Bin Height 4 5/16 in, Total Number of Bins 24, Color Gray, Finish Powder Coated, Material Steel

Reviews of Durham Mfg #356-95