Durham Mfg
Pigeonhole Bin Unit, 8 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel
Mfr # 396-95
Zoro # G3185576
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33 3/4 in
- Overall Depth 12 in
- Overall Height 23 7/8 in
- Color Gray
- Material Prime Cold Rolled Steel
Explore More Products
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel 330-95
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel 356-95
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel 329-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 17 3/8 in H x 17 in W, 4 Shelves, Gray 1104-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 11 1/2 in H x 33 3/4 in W, 2 Shelves, Gray 353-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 3 Shelves, Gray 354-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray 1304-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 46 5/8 in H x 28 in W, 6 Shelves, Gray 1207-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 40 3/8 in H x 28 in W, 6 Shelves, Gray 1206-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 10 Shelves, Gray 730-95
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 78 in H x 34 1/2 in W, 7 Shelves, Gray CC-78MG
- Durham Mfg Open Bin Storage Units