Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prime Cold Rolled Steel Pigeonhole Bin Unit , 8 1/2 in D x Gray

  • Zoro #: G3554722
  • Mfr #: 394-95
$77.38
  • Bin Height: Multiple Sizes
  • Drawer Depth: 8-3/8"
  • Bin Depth: 8 3/8 in
See full product details
This item ships free.

Durham Mfg #394-95 Specifications

  • Zoro #: G3554722
  • Mfr #: 394-95
Bin Height: Multiple Sizes Drawer Depth: 8-3/8"
Bin Depth: 8 3/8 in Total Number of Bins: 20
Overall Depth: 8 1/2 in Material: Prime Cold Rolled Steel
Overall Height: 22 1/4 in Overall Width: 33 3/4 in
Finish: Powder Coated Depth: 8-1/2"
Width: 33-3/4" Color: Gray
Item: Pigeonhole Bin Unit Bin Width: 7 13/16 in
Number of Shelves: 5 No. of Shelves: 5
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pigeonhole Bin Unit, Overall Depth 8 1/2 in, Overall Width 33 3/4 in, Overall Height 22 1/4 in, Bin Depth 8 1/2 in, Bin Width 8 in, Bin Height 4 1/2 in, Total Number of Bins 20, Color Gray, Finish Powder Coated, Material Steel

Reviews of Durham Mfg #394-95