Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prime Cold Rolled Steel Revolving Storage Bin , 28 in D x 28 in W,

  • Zoro #: G9826783
  • Mfr #: 1209-95
$888.02
  • Finish: Powder Coated
  • Number of Shelves: 9
  • Compartment Width: 14 1/2 in
See full product details
This item ships free.

Durham Mfg #1209-95 Specifications

  • Zoro #: G9826783
  • Mfr #: 1209-95
Finish: Powder Coated Number of Shelves: 9
Compartment Width: 14 1/2 in Item: Revolving Storage Bin
Compartment Depth: 12 in Overall Height: 59 1/8 in
Bin Cabinet Style: Shelf Shelf Dia.: 28 in
Depth: 59-1/8" Material: Prime Cold Rolled Steel
Shelf Type: Flat-Bottom Load Capacity: 4,500 lb
Color: Gray Width: 28"
Drawer Depth: 12" Overall Dia.: 28 in
Compartment Height: 5 3/4 in Load Cap. per Shelf: 500 lb
Permanent Bins/Shelf: 6 Bin Height: 5 3/4 in
Bin Width: 14 1/2 in Overall Depth: 28 in
Total Number of Bins: 54 Bin Depth: 12 in
No. of Shelves: 9 Overall Width: 28 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 28 in, Number of Shelves 9, Permanent Bins/Shelf 6, Load Cap. per Shelf 500 lb, Load Capacity 4,500 lb, Material Steel, Color Gray, Finish Powder Coated, Compartment Width 14 1/2 in, Compartment Depth 12 in, Compartment Height 5 3/4 in, Overall Dia. 28 in, Overall Height 59 1/8 in

Reviews of Durham Mfg #1209-95