Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 52 7/8 in H x 28 in W, 8 Shelves, Gray
- Zoro #: G2121345
- Mfr #: 1208-95
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Depth: 28 in
- Overall Height: 52 7/8 in
- Color: Gray
- Number of Shelves: 8
- Load Capacity: 4,000 lb
- Material: Prime Cold Rolled Steel
- Item: Revolving Storage Bin
- Depth: 52-7/8"
$1,081.29
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Ships from United States
Subtotal: $1,081.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Durham Mfg #1208-95 Specifications
- Zoro #: G2121345
- Mfr #: 1208-95
- UPC #: 714334120890
- Overall Width: 28 in
- Overall Depth: 28 in
- Overall Height: 52 7/8 in
- Color: Gray
- Number of Shelves: 8
- Load Capacity: 4,000 lb
- Material: Prime Cold Rolled Steel
- Item: Revolving Storage Bin
- Depth: 52-7/8"
- Width: 28 in
- Finish: Powder Coated
- Bin Width: 14 1/2 in
- Includes: Hardware
- Bin Depth: 12 in
- Height: 5 3/4 in
- Type: Flat-Bottom Shelf
- Bin Color: Gray
- Overall Diameter: 28 in
- Load Capacity per Level: 500 lb
- Shelf Diameter: 28 in
- Rack Finish: Powder Coated
- Number of Levels: 8
- Compartment Color: Gray
- Whole Unit Load Capacity: 4,000 lb
- Number of Bins per Shelf: 6
- Rack Color: Gray
- Overall HxDia.: 52 7/8 in x 28 in
- Level Design: Flat Bottom
- Compartment WxDxH: 14 1/2 in x 12 in x 5 3/4 in
- Country of Origin (subject to change): Mexico
Description
Revolving Storage Bin, Gray, Compartment Depth 12 in, Compartment Height 5 3/4 in, Compartment Width 14 1/2 in, Level Design Flat Bottom, 500 lb Load Capacity per Level, Number of Bins per Shelf 6, Steel, Number of Levels 8, Gray, Powder Coated, Steel, Shelf Diameter 28 in, Overall Diameter 28 in, Overall Height 52 7/8 in, 4,000 lb Whole Unit Load Capacity, Hardware
Reviews of Durham Mfg #1208-95
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray 1308-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Gray 357-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 2 Shelves, Gray 329-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 2 Shelves, Gray 396-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray 351-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 3 Shelves, Gray 354-95
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray A5526-12HG
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray 1605-95
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray 5527-18HG
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray A5530-18HG
- BORROUGHS Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 11 Shelves, Red 4188-C386
- Durham Mfg Bin Racks