Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prime Cold Rolled Steel Revolving Storage Bin , 34 in D x 34 in W,

  • Zoro #: G2117958
  • Mfr #: 1308-95
$981.73
  • Depth: 65-1/2"
  • Compartment Width: 21 in
  • Color: Gray
See full product details
This item ships free.

Durham Mfg #1308-95 Specifications

  • Zoro #: G2117958
  • Mfr #: 1308-95
Depth: 65-1/2" Compartment Width: 21 in
Color: Gray Overall Height: 65 1/2 in
Shelf Dia.: 34 in Material: Prime Cold Rolled Steel
Bin Cabinet Style: Shelf Number of Shelves: 8
Shelf Type: Flat-Bottom Width: 34"
Compartment Depth: 15 in Load Capacity: 4,000 lb
Finish: Powder Coated Item: Revolving Storage Bin
Drawer Depth: 15" Load Cap. per Shelf: 500 lb
Permanent Bins/Shelf: 5 Compartment Height: 7 in
Overall Dia.: 34 in Total Number of Bins: 40
Overall Width: 34 in Bin Height: 7 in
No. of Shelves: 8 Bin Width: 21 in
Bin Depth: 15 in Overall Depth: 34 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 34 in, Number of Shelves 8, Permanent Bins/Shelf 5, Load Cap. per Shelf 500 lb, Load Capacity 4,000 lb, Material Steel, Color Gray, Finish Powder Coated, Compartment Width 21 in, Compartment Depth 15 in, Compartment Height 7 in, Overall Dia. 34 in, Overall Height 65 1/2 in

Reviews of Durham Mfg #1308-95