HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Service Cart Tray, 50 lb., Gray, Steel

Durham MFG| Zoro #: G2466091| Mfr #: TRS-2430-95

$45.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 1-1/4"
Color: Gray
For Use With: 24" Deep Models
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466091 Mfr #: TRS-2430-95
Overall Height: 1-1/4"Color: Gray
For Use With: 24" Deep ModelsUtility Cart Accessory Item: Tray
Item: Service Cart TrayOverall Width: 30"
Material: SteelLoad Capacity: 50 lb.
Overall Depth: 24"Country of Origin (subject to change): Mexico

Description

Tray, For Use With 24 In. Deep Models, Load Capacity 50 lb., Overall Depth 24 In., Overall Width 30 In., Overall Height 1-1/4 In., Color Gray, Material Steel

Reviews