Durham Mfg

Steel Cart, Flat, 2 Shelves, 3,600 lb

Durham Mfg Steel Cart,  Flat,  2 Shelves,  3,600 lb RSC3-2436-2-3.6K-95
Hover or click to zoom Tap to zoom
  • Item: Cart
  • Assembled/Unassembled: Assembled
  • Load Capacity: 3,600 lb
  • Material: Steel
  • Finish: Powder Coated
  • Color: Gray
  • Handle Type: Flat
  • Number of Shelves: 2
See full product details
$429.48
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Subtotal: $429.48

Durham Mfg #RSC3-2436-2-3.6K-95 Specifications

  • Item: Cart
  • Assembled/Unassembled: Assembled
  • Load Capacity: 3,600 lb
  • Material: Steel
  • Finish: Powder Coated
  • Color: Gray
  • Handle Type: Flat
  • Number of Shelves: 2
  • Overall Length: 42 1/4 in
  • Overall Width: 24 1/4 in
  • Overall Height: 39 in
  • Shelf Width: 24 1/4 in
  • Shelf Length: 36 in
  • Top Shelf Height: 39 in
  • Capacity per Shelf: 1,800 lb
  • Caster Wheel Dia.: 6 in
  • Gauge: 14 ga
  • Distance Between Shelves: 24 1/4 in
  • Caster Wheel Type: Tread on Core
  • Caster Wheel Width: 2 in
  • Shelf Adjustability: Fixed
  • Overall LxWxH: 42 1/4 in x 24 1/4 in x 39 in
  • Includes Electrical Outlets: No
  • Shelf LxW: 36 in x 24 1/4 in
  • Caster Wheel/Tread Material: Phenolic
  • Caster Wheel Tread Type/Material: Tread on Core Phenolic
  • Top Shelf Lip Height: 3 in
  • Caster Core Material: Phenolic
  • Lip Style: 4-Sided Lip
  • Platform Surface: Textured
  • Caster Frame Material: Iron
  • Caster/Wheel Configuration: (2) Rigid, (2) Swivel
  • Power Indicator: No
  • Bottom Shelf Lip Height: 3 in
  • Caster/Wheel Mounting Location: Standard
  • Product Type: Cart
  • Country of Origin (subject to change): Mexico

Description

Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 24 1/4 in, Shelf Length 36 in, Shelf Width 24 1/4 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Titanium dioxide (inactive), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Durham Mfg #RSC3-2436-2-3.6K-95

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.