Durham Mfg
Steel Compartment Box Gray
- Zoro #: G2832417
- Mfr #: 115-95-D568
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $47.26
Durham Mfg #115-95-D568 Specifications
- Zoro #: G2832417
- Mfr #: 115-95-D568
- Item: Compartment Drawer
- Material: Steel
- Number of Compartments: 12
- Color: Gray
- Number of Removable Dividers: 0
- Removable Dividers: No
- Drawer Depth: 12 in
- Drawer Height: 3 in
- Drawer Width: 18 in
- Material - Cabinets: Steel
- Compartments per Drawer: 12
- For Use With Grainger Item Number: 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
- Finish: Powder Coated
- Load Capacity: 40 lb
- Item - Compartmented Drawers and Inserts: Compartment Drawer
- Item Color: Gray
- Number of Dividers: 0
- Hinge Type: Piano
- Adjustable Dividers: No
- Includes Handle: Yes
- Product Type: Compartmented Box
- Overall WxDxH: 18 in x 12 in x 3 in
- Compatible Manufacturer Model Number: 302, 303, 303B, 305B, 309B, 310B, 321B
- Compartment HxWxD: 3 in x 5 13/16 in x 2 15/16 in
- Divider Adjustment Increments: Not Applicable
- Number of Compartments in Unit: 12
- Country of Origin (subject to change): United States
Description
Compartment Drawer, Compartments per Drawer 12, Number of Removable Dividers 0, Drawer Depth 12 in, Drawer Width 18 in, Drawer Height 3 in, Color Gray, Removable Dividers No, Load Capacity 40 lb, Material - Cabinets Steel, For Use With Grainger Item Number 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
Reviews of Durham Mfg #115-95-D568
Explore more
- Durham Mfg Prime Cold Rolled Steel Compartment Box Gray 213-95
- Durham Mfg Small Compartment box, adjustable opening, for small part storage 215-95
- Durham Mfg Large Compartment Box For Small Parts Strg, Adj Dividers, 18X12X3, 8Lbs 099-95
- Durham Mfg Steel Compartment Box Red 125-17-S1158
- Durham Mfg Steel Compartment Box Red 102-17-S1158
- Durham Mfg Large, 16 opening, compartment box for small parts storage 113-95
- Durham Mfg 6 Compartment Box, 18"W x 3"H 124-95-06/HOR-IND
- Durham Mfg Large, adjustable opening, compartment box, sold individualy 131-95-RSC-IND
- Jones Stephens 3/4 PLASTIC NIPPLE CADDY TRAY N70175
- Cactus Mat Portamat Knock Down Rack 6477-KD
- Mcguire Nicholas Quad Tool Organizer 804-Q
- Durham Mfg Compartment Boxes