Durham Mfg
Compartment Drawer with 21 compartments, Steel
Mfr # 204-95-D940
Zoro # G0812603
$31.57
16% off
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 3/8 in x 9 1/4 in x 2 in
- Number of Compartments 21
- Compartment HxWxD (1) 2 3/4 in x 8 15/16 in, (20) 2 3/16 in x 1 15/16 in
- Color Gray
- Material Steel
Explore More Products
- DURHAM MFG Large, 6 horizontal openings, compartment box for small parts storage 125-95
- DURHAM MFG Small Compartment box, 16 opening, for small part storage 209-95
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W 124-95-24-IND
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W LP16-CLEAR
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W 124-95-ADL-IND
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W 213-95
- DURHAM MFG Large, 6 vertical openings, compartment box for small parts storage 117-95
- DURHAM MFG Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 LP24-CLEAR
- DURHAM MFG Durham Large Plastic Compartment Box LP16-CLEAR - 16 Compartments, 13-1/8x9x2-5/16 LP16-CLEAR
- AKRO-MILS Utility Box, 8.312x4.625x1.5, Clear 96352A
- JONES STEPHENS Tool Tote Tray with 6 dividers T60123
- Durham Mfg Compartment Boxes