Durham Mfg
Compartment Drawer with 6 to 18 compartments, Steel
Mfr # 099-17-S1158
Zoro # G2860986
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 6 to 18
- Compartment HxWxD 3 in x 17 1/2 in x 1 7/8 in
- Number of Adjustable Dividers 12
- Color Red
Explore More Products
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel 215-95-D571
- DURHAM MFG Compartment Drawer with 12 compartments, Steel 211-95-D937
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W LP24-CLEAR
- DURHAM MFG Compartment Drawer with 6 compartments, Steel 117-17-S1158
- DURHAM MFG Large, 24 opening, compartment box, comfort grip handle 102PC227-95
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W 124-95-ADL-IND
- DURHAM MFG Durham Large Plastic Compartment Box LP16-CLEAR - 16 Compartments, 13-1/8x9x2-5/16 LP16-CLEAR
- DURHAM MFG Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 LP24-CLEAR
- DURHAM MFG Large, 6 vertical openings, compartment box for small parts storage 117-95
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W 2-3750-02
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W T200
- Durham Mfg Compartment Boxes