Durham Mfg
Steel Compartment Box Red
- Zoro #: G2527725
- Mfr #: 111-17-S1158
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.26
Durham Mfg #111-17-S1158 Specifications
- Zoro #: G2527725
- Mfr #: 111-17-S1158
- Item: Compartment Drawer
- Material: Steel
- Color: Red
- Compartments per Drawer: 20
- Load Capacity: 40 lb
- Drawer Width: 18 in
- Item - Compartmented Drawers and Inserts: Compartment Drawer
- For Use With Grainger Item Number: 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
- Finish - Cabinets: Powder Coated
- Drawer Height: 3 in
- Removable Dividers: No
- Number of Removable Dividers: 0
- Drawer Depth: 12 in
- Material - Cabinets: Steel
- Finish: Powder Coated
- Number of Compartments: 20
- Item Color: Red
- Number of Compartments in Unit: 20
- Product Type: Compartmented Box
- Compatible Manufacturer Model Number: 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952
- Divider Adjustment Increments: Not Applicable
- Adjustable Dividers: No
- Number of Dividers: 0
- Compartment HxWxD: 3 in x 3 7/16 in x 2 15/16 in
- Overall WxDxH: 18 in x 12 in x 3 in
- Country of Origin (subject to change): United States
Description
Compartment Drawer, Compartments per Drawer 20, Number of Removable Dividers 0, Drawer Depth 12 in, Drawer Width 18 in, Drawer Height 3 in, Color Red, Removable Dividers No, Load Capacity 40 lb, Finish - Cabinets Powder Coated, Material - Cabinets Steel, For Use With Grainger Item Number 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885