Durham Mfg

Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb

Durham Mfg Steel Low-Profile Instrument Cart with Flush Metal Shelves,  Raised,  2 Shelves,  1,200 lb LIC-1836-2-8SPN-95
Hover or click to zoom Tap to zoom
  • Item: Low-Profile Instrument Cart with Flush Metal Shelves
  • Assembled/Unassembled: Assembled
  • Cart Shelf Style: Flush
  • Load Capacity: 1,200 lb
  • Material: Steel
  • Finish: Textured Powder Coated
  • Color: Gray
  • Handle Type: Raised
See full product details
$406.18
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Subtotal: $406.18

Durham Mfg #LIC-1836-2-8SPN-95 Specifications

  • Item: Low-Profile Instrument Cart with Flush Metal Shelves
  • Assembled/Unassembled: Assembled
  • Cart Shelf Style: Flush
  • Load Capacity: 1,200 lb
  • Material: Steel
  • Finish: Textured Powder Coated
  • Color: Gray
  • Handle Type: Raised
  • Number of Shelves: 2
  • Overall Length: 63 1/2 in
  • Overall Width: 30 1/2 in
  • Overall Height: 60 in
  • Shelf Width: 18 in
  • Shelf Length: 36 in
  • Capacity per Shelf: 600 lb
  • Caster Wheel Dia.: 8 in
  • Gauge: 14 ga
  • Distance Between Shelves: 16 3/4 in
  • Caster Dia.: 8"
  • Caster Width: 2"
  • Lip Height: Flush
  • Utility Cart Shelf Style: Flush
  • Includes: Non-Slip Vinyl Matting
  • Overall Depth: 39"
  • Caster Material: Semi-Pneumatic
  • Handle Included: Yes
  • Caster Type: (2) Rigid, (2) Swivel
  • Utility Cart Item: Low Profile Instrument Cart
  • Wheel Type: 8" x 2" Semi-Pneumatic
  • Number of Drawers: 0
  • Handle Height: 39 3/4 in
  • Construction: Welded Steel
  • Number of Compartments: 0
  • Distance Between Top and Middle Shelf: 16-3/4"
  • Lip Style: Flush
  • Overall LxWxH: 63 1/2 in x 30 1/2 in x 60 in
  • Caster Brake Type: No Brake Included
  • Caster Wheel Type: Semipneumatic
  • Platform Surface: Vinyl Matting
  • Caster Wheel/Tread Material: Rubber
  • Method of Construction: Welded
  • Includes Electrical Outlets: No
  • Power Indicator: No
  • Caster/Wheel Configuration: (2) Rigid, (2) Swivel
  • Caster Wheel Width: 2 1/4 in
  • Caster/Wheel Mounting Location: Standard
  • Caster Wheel Tread Type/Material: Semipneumatic Rubber
  • Shelf LxW: 36 in x 18 in
  • Caster Mounting Type: Plate
  • Shelf Adjustability: Fixed
  • Product Type: Low-Profile Instrument Cart with Flush Metal Shelves
  • Country of Origin (subject to change): Mexico

Description

Low-Profile Instrument Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Length 36 in, Shelf Width 18 in, Includes Non-Slip Vinyl Matting, Handle Height 39 3/4 in, Assembled/Unassembled Assembled

Reviews of Durham Mfg #LIC-1836-2-8SPN-95

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.