customer-service Help
Durham Mfg

Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb

Durham Mfg Steel Order-Picking Utility Cart with Lipped Metal Shelves,  Flat,  3 Shelves,  3,000 lb OPC-243648-3-6PH-95
Tap to zoom
Hover or click to zoom
$555.55
  • Item: Order-Picking Utility Cart with Lipped Metal Shelves
  • Assembled/Unassembled: Assembled
  • Load Capacity: 3,000 lb
See full product details
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Total: $555.55

Durham Mfg #OPC-243648-3-6PH-95 Specifications

  • Item: Order-Picking Utility Cart with Lipped Metal Shelves
  • Assembled/Unassembled: Assembled
  • Load Capacity: 3,000 lb
  • Material: Steel
  • Finish: Powder Coated
  • Color: Gray
  • Handle Type: Flat
  • Number of Shelves: 3
  • Overall Length: 51 5/16 in
  • Overall Width: 18 1/4 in
  • Overall Height: 40 11/16 in
  • Shelf Width: 24 in
  • Shelf Length: 36 in
  • Top Shelf Height: 48 in
  • Capacity per Shelf: 1,000 lb
  • Caster Wheel Dia.: 6 in
  • Gauge: 14 ga
  • Distance Between Shelves: 17 1/8 in
  • Caster Width: 2"
  • Includes: Writing Shelf
  • Caster Material: Phenolic
  • Shelf Type: Lipped
  • Handle: Tubular
  • Caster Type: (2) Rigid, (2) Swivel
  • Writing Shelf Dimensions: 11-7/8" x 22-1/8"
  • Caster Dia.: 6"
  • Lip Height: 1-1/2"
  • Utility Cart Item: 3 Shelves Order Picking Cart with Writing Shelf
  • Wheel Type: 6" x 2" Phenolic
  • Utility Cart Shelf Style: Lipped
  • Distance Between Middle and Bottom Shelf: 17 1/8 in
  • Handle Height: 47 3/4 in
  • Distance Between Top and Middle Shelf: 17 1/8 in
  • Construction: Welded Steel
  • Number of Compartments: 0
  • Number of Drawers: 0
  • Caster/Wheel Configuration: (2) Rigid, (2) Swivel
  • Shelf Adjustability: Fixed
  • Includes Electrical Outlets: No
  • Overall LxWxH: 51 5/16 in x 18 1/4 in x 40 11/16 in
  • Caster Wheel Width: 2 in
  • Caster Mounting Type: Plate
  • Method of Construction: Welded
  • Caster Wheel Type: Standard
  • Caster Wheel/Tread Material: Phenolic
  • Platform Surface: Smooth
  • Top Shelf Lip Height: 1 1/2 in
  • Bottom Shelf Lip Height: 1 1/2 in
  • Power Indicator: No
  • Caster/Wheel Mounting Location: Standard
  • Caster Wheel Tread Type/Material: Standard Phenolic
  • Lip Style: 4-Sided Lipped
  • Shelf LxW: 36 in x 24 in
  • Caster Brake Type: No Brake Included
  • Writing Shelf LxW: 11-7/8 in x 22-1/8 in
  • Product Type: Order-Picking Utility Cart with Lipped Metal Shelves
  • Country of Origin (subject to change): Mexico

Description

Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 30 1/2 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 17 1/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 17 1/8 in, Distance Between Top and Middle Shelf 17 1/8 in, Handle Height 47 3/4 in, Top Shelf Height 48 in

Reviews of Durham Mfg #OPC-243648-3-6PH-95