Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # RSC-2448-3-95
Zoro # G2149248
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$374.99
Key Features
- Overall Height 34 in
- Overall Length 52 in
- Overall Width 24 1/4 in
- Material Steel
- Color Gray
Replacement Parts
Explore More Products
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb LIC-2436-2-ALU-95
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb WT26E
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb RSCR243636ALU8PUSB95
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb HE32-B
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb 5UTJ0
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb STC22-G
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb OPC-2436-2-95
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 3 Shelves, 1,200 lb RICNM-243645-3-95
- ZORO SELECT Raised-Platform Box Truck, Steel, Flat, 2 Shelves, 1,200 lb 4SLT-2436-1.2K-95
- NELSON SHIMS 12PK 8 Composite Shim WC8/12/32/78HN
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement 4" Swivel Caster for Janitor Cart (Models 603574, 603590) RP9040
- Zoro Select Utility Carts