Durham Mfg
Storage Cabinet, 60 in W, 78 in H, Gray
Mfr # HDWCP246078-7M95
Zoro # G0568552
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,168.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe/Drawer
- Duty Rating Super Duty
- Overall Width 60 in
- Load Capacity per Shelf 1200 lbs
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDWCP246078-7M95
- Zoro # G0568552
- UPC # 714334046596
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Inside Drawer Height | 3 3/8 in |
Inside Drawer Width | 35 1/4 in |
Shelf Depth | 19 3/8 in, 20 7/8 in |
Drawer HxWxD | (7) 3 3/8 in x 35 1/4 in x 14 in |
Panel Material Thickness | 12 ga |
Shelf WxD | (1) 18 in x 19 5/16 in; (2) 39 15/16 in x 20 7/8 in |
Drawer Depth | 14 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Hanging Rods, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Width 60 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ROLL LOCK 3" HOLDER (AO3ROH)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- DURHAM MFG Storage Cabinet, 36 in W, 60 in H, Gray (3601-95)
- DURHAM MFG Storage Cabinet, 36 in W, 42 in H, Gray (EMDC-362442-95)
- DURHAM MFG Storage Cabinet, 36 in W, 84 in H, Gray (3603-95)
- DURHAM MFG Storage Cabinet, 13-3/4 in W, 24 in H, Gray (582-95)
- DURHAM MFG Storage Cabinet, 60 in W, 78 in H, Gray (HDCO246078-4S95)
- DURHAM MFG Storage Cabinet, 36 in W, 42 in H, Gray (HDC-243642-2S95)
- SMITH TRADES Industrial Storage Cabinet, 43 in W, 50 in H, Platinum (620124000PPMAPPPCLR)
- Durham Mfg Industrial Storage Cabinets