Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Single Sided Vertical Bar Rack, 84In H

  • Zoro #: G3499511
  • Mfr #: VBR-8436-95

$379.18

  • Number of Shelves: 3
  • Overall Height: 84"
  • Overall Width: 36"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Durham Mfg #VBR-8436-95 Specifications

  • Zoro #: G3499511
  • Mfr #: VBR-8436-95
Number of Shelves: 3 Overall Height: 84"
Overall Width: 36" Depth: 24"
Shelving Type: Freestanding Item - Bulk Storage Racks: Vertical Bar Rack
Width: 36" Shelf Capacity: 1000 lb.
No. of Shelves: 3 Shelving Post Gauge: 16
Shelving Frame Material: Steel Overall Depth: 24"
Load Capacity: 3000 lb. Decking Material: None
Item: Vertical Bar Rack Finish: Powder Coated
Material: Steel Finish - Shelving and Racks: Powder Coated
Shelving Gauge: 16 Height: 84"
Color: Gray Country of Origin (subject to change): Mexico

Description

Everyone needs more space to operate, and our wide selection of racks can help you realize that dream. Take a look at the features for Durham Vertical Bar Rack. Width: 36", Material: Steel, Color: Gray.

Reviews of Durham Mfg #VBR-8436-95