Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

14 ga. Steel Wire Spool Cart 1200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H

  • Zoro #: G9861546
  • Mfr #: MWSR8-LP-95

$323.99

Details
  • Overall Height: 46-1/8"
  • Item: Wire Spool Cart
  • Load Capacity: 1200 lb.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Durham Mfg #MWSR8-LP-95 Specifications

  • Zoro #: G9861546
  • Mfr #: MWSR8-LP-95
Overall Height: 46-1/8" Item: Wire Spool Cart
Load Capacity: 1200 lb. Handle Included: Yes
Wheel Type: 5" x 1-1/4" Polyurethane Caster Material: Polyurethane
Caster Type: (2) Rigid, (2) Swivel With Side Brake Overall Length: 32-5/8"
Utility Cart Item: Mobile Wire Spool Cart Number of Shelves: 1
Color: Gray Features: All Welded, Louvered Panels, Removable Rods, Wire Guides
Overall Width: 18" Shelf Length: 36"
Material: 14 ga. Steel Shelf Width: 18"
Finish: Textured Powder Coated Country of Origin (subject to change): Mexico

Description

Zoro's selection of utility carts vary by dimensions, construction material, load limit, handle style, number of shelves and other considerations. Durham Mfg Wire Spool Cart include characteristics like: Material: Steel, Load Capacity: 1200 lb., Color: Gray.

Reviews of Durham Mfg #MWSR8-LP-95