Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Yellow Hang and Stack Bin, 11-3/8"L x 5-1/2"W x 5"H

  • Zoro #: G7434296
  • Mfr #: PB30230-21
$4.55 /ea

Order in multiples of 12

  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Yellow
  • Inside Height: 4-3/4"
See full product details
Orders over $75 ship free.

Durham Mfg #PB30230-21 Specifications

  • Zoro #: G7434296
  • Mfr #: PB30230-21
Hang and Stack Bin Item: Hang and Stack Bin Color: Yellow
Inside Height: 4-3/4" Volume Capacity: 0.12 cu. ft.
Inside Width: 4-3/8" Outside Height: 5"
Load Capacity: 30 lb. No. of Divider Slots Short: 1
No. of Divider Slots Long: 1 Material: Copolymer polypropylene
Outside Length: 11-3/8" Inside Length: 10-7/16"
Outside Width: 5-1/2" Type: 5 in H,11 in L,6 in W
ESD Conductive: No Item: Hang and Stack Bin
Use Divider No.: Mfr. No. PB30171-08, PB30172-08 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hang and Stack Bin, Type 5 in H,11 in L,6 in W

Reviews of Durham Mfg #PB30230-21