Optional Cabinet Base, For Use With 1XHL6

DURHAM| Zoro #: G1138505| Mfr #: 311-95

$36.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Optional Cabinet BaseFinish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138505 Mfr #: 311-95
Color: GrayItem: Optional Cabinet Base
Finish: Powder CoatedMaterial: Steel
Cabinet Width: 20-5/8"Width: 20-5/8"
For Use With: Mfr. No. 310-95Depth: 12-5/8"
Cabinet Depth: 12-5/8"Cabinet Height: 16-5/8"
Country of Origin (subject to change): United States

Description

Optional Cabinet Base, Width 20-5/8 In., Depth 12-5/8 In., Cabinet Height 16-5/8 In., Cabinet Width 20-5/8 In., Cabinet Depth 12-5/8 In., Color Gray, Material Steel, Finish Powder Coated, For Use With Mfr. No. 310-95

Reviews