Rotary Bin Divider, PK20

DURHAM| Zoro #: G1715612| Mfr #: 1241-95

$111.77 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Item: Rotary Bin Divider
Height: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715612 Mfr #: 1241-95
Color: GrayItem: Rotary Bin Divider
Height: 4-3/4"Material: steel
Finish: Powder CoatedOverall Height: 4-3/4"
Compartment Depth: 12-1/2"Compartment Height: 5-1/2"
For Use With: 7W195, 7W196, 7w197 and 1XHK5Country of Origin (subject to change): United States

Description

Rotary Bin Divider, Steel, Color Gray, Finish Powder Coated, Height 4-3/4 In., Compartment Depth 12-1/2 In., Compartment Height 5-1/2 In., Overall Height 4-3/4 In., For Use With 7W195, 7W196, 7W197 and 1XHK5, Package Quantity 20

Reviews