KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Cabinet, 12-5/8 in W, 9 drawers

DURHAM| Zoro #: G1175571| Mfr #: 611-95

$214.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Lockable
Includes: 9 Adjustable Dividers for drawer
Number of Dividers: 81
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175571 Mfr #: 611-95
Type: LockableIncludes: 9 Adjustable Dividers for drawer
Number of Dividers: 81Capacity: 25 lb.
Number of Shelves: 1Height: 24-1/2"
Assembled/Unassembled: AssembledFinish: Powder Coat
Locking System: Locking HingeWidth: 12-5/8"
Rollers: 0Material: steel
Gauge: 20Depth: 12-1/8"
Number of Drawers: 9Item: Storage Cabinet
Attaches To: Storage inside vanColor: Gray
Resistant To: Rust, AcidCountry of Origin (subject to change): United States

Description

Storage Cabinet, Locking Hinge Holds Drawers in Place, Steel Construction, Width 12 5/8 In, Height 24 1/2 In, Depth 12 1/8 In, Baked Enamel Finish

Reviews