Storage Cabinet, 30 In. H, 33-3/4 In. W

DURHAM| Zoro #: G1150046| Mfr #: 343-95

$99.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150046 Mfr #: 343-95
Material: SteelItem: Aerosol Can Storage Cabinet
Number of Shelves: 1Finish: Powder Coated
Includes: Lock, (2) KeysCabinet Door Type: Standard
Cabinet Style: SpecialtyCabinet Strength Rating: Commercial
Gauge: 20Cabinet Height Range: Desk or Table Height
Method of Construction: WeldedOverall Cabinet Width: 33-3/4"
Casters Included: NoOverall Cabinet Depth: 8-1/2"
Assembled/Unassembled: AssembledOverall Cabinet Height: 30"
Shelf Capacity: 50 lb.Cabinet Handle Style: Swing
Number of Drawers: 0Locking Points: 1 Point
Cabinet Color: GrayCabinet Locking Mechanism: Keyed
Locking Cabinet: YesNumber of Doors: 2
Country of Origin (subject to change): Mexico

Product Description

Aerosol Can Storage Cabinet, Specialty, Commercial, Cabinet Door Type Standard, Cabinet Color Gray, Assembled, Method of Construction Welded, 20 Gauge, Overall Cabinet Height 30 In., Overall Cabinet Width 33-3/4 In., Overall Cabinet Depth 8-1/2 In., Number of Doors 2, Number of Shelves 1, Number of Drawers 0, Material Steel, Finish Powder Coated, 50 lb. Shelf Capacity, Locking Cabinet Yes, 1 Point Locking Points, Includes Lock, (2) Keys, Casters Included No, Cabinet Locking Mechanism Keyed

Product Reviews

Save 15%. Sign up for Z-mail.