Truck/Van Door Storage Tray, Steel, 20ga.

DURHAM| Zoro #: G2217966| Mfr #: 806-95

$77.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 21"
Assembled/Unassembled: Assembled
Includes: 9 Adjustable Dividers for tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217966 Mfr #: 806-95
Width: 21"Assembled/Unassembled: Assembled
Includes: 9 Adjustable Dividers for trayColor: Gray
Number of Shelves: 1Finish: Powder Coat
Number of Dividers: 27Gauge: 20
Rollers: 0Height: 21"
Item: Truck or Van Door Storage TrayDepth: 4-3/4"
Capacity: 25 lb.Attaches To: Van doors or sides
Number of Drawers: 3Material: steel
Resistant To: Rust, AcidLocking System: Positive Pull-Down Latches
Country of Origin (subject to change): United States

Description

Truck/Van Door Storage Tray, Width 21 Inches, Height 21 Inches, Depth 4 3/4 Inches, Steel

Reviews