SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Storage Cabinet, 30 In. H, 13-3/4 In. W

DURHAM| Zoro #: G2309596| Mfr #: 055-95

$84.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Shelves: 2Cabinet Door Type: StandardNumber of Doors: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309596 Mfr #: 055-95
Number of Shelves: 2Cabinet Door Type: Standard
Number of Doors: 1Locking Cabinet: Yes
Assembled/Unassembled: AssembledShelf Capacity: 35 lb.
Overall Cabinet Depth: 12-3/4"Locking Points: 1 Point
Casters Included: NoGauge: 23
Cabinet Strength Rating: CommercialFinish: Powder Coated
Cabinet Height Range: Desk or Table HeightItem: Wall Cabinet
Cabinet Style: SpecialtyMaterial: Steel
Number of Drawers: 0Overall Cabinet Width: 13-3/4"
Overall Cabinet Height: 30"Includes: (2) Adjustable Shelves
Cabinet Handle Style: PullCabinet Locking Mechanism: Padlock Hasp
Cabinet Color: GrayMethod of Construction: Welded
Country of Origin (subject to change): United States

Description

Wall Cabinet, Height of Cabinet 30 In., Width of Cabinet 13-3/4 In., Depth of Cabinet 12-3/4 In., Cabinet Door Type Standard, Cabinet Locking Mechanism Padlock Hasp, Cabinet Shelf Style Adjustable, Number of Cabinet Shelves 2, Load Capacity 75 lb., Method of Construction Welded, Mounting Hardware Included No, Cabinet Color Gray, Net Weight 24 lb., Assembled, 23 Gauge, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Mounting Hole Spacing 10 In., 35 lb. Shelf Capacity

Reviews