KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Dark Green, 3XL

DURTEX| Zoro #: G1286031| Mfr #: 8UW52

$28.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Elastic Suspenders, Reinforced Knees
Color: Green
Seam Style: Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286031 Mfr #: 8UW52
Includes: Elastic Suspenders, Reinforced KneesColor: Green
Seam Style: SealedMaterial: PVC
Inseam: 31"Fits Waist Size: 48 to 50"
Resists: waterSize: 3XL
Number of Pockets: 2Item: Rain Bib Overall
Liner Material: PolyesterThickness: 0.4mm
Closure Type: Snaps, Hook-and-LoopGender: Men's
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size 3XL, Dark Green, Fits Waist Size 48 to 50 In., Inseam 31 In., PVC, Thickness 0.4mm, Snaps, Hook-and-Loop Closure Type, Number of Pockets 2, Sealed Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders, Reinforced Knees

Reviews