SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rain Jacket, Dark Green, 2XL

DURTEX| Zoro #: G1453882| Mfr #: 9KME9

$26.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resists: waterClosure Type: hook-and-loopColor: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453882 Mfr #: 9KME9
Resists: waterClosure Type: hook-and-loop
Color: GreenThickness: 0.40mm
Number of Inside Pockets: 0Material: PVC
Gender: UnisexItem: Rain Jacket
Sub-Category: Rain Jackets/RaincoatsSeam Style: Heat Sealed
Fits Chest Size: 52" to 54"Size: 2XL
Includes: 2 PocketsNumber of Outside Pockets: 2
Liner Material: PolyesterCountry of Origin (subject to change): China

Description

2XL, Green, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Hook-and-Loop, Fits Chest Size 52 In. to 54 In., Unisex, Seam Style Heat Sealed

Reviews