KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Jacket, Dark Green, XL

DURTEX| Zoro #: G1283545| Mfr #: 9EKF0

$26.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Pockets
Color: Green
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283545 Mfr #: 9EKF0
Includes: 2 PocketsColor: Green
Gender: UnisexFits Chest Size: 48" to 50"
Seam Style: Heat SealedMaterial: PVC
Item: Rain JacketResists: water
Size: XlNumber of Inside Pockets: 0
Number of Outside Pockets: 2Liner Material: Polyester
Thickness: 0.40mmClosure Type: hook-and-loop
Sub-Category: Rain Jackets/RaincoatsCountry of Origin (subject to change): China

Description

Rain Jacket, Unisex, Dark Green, Size XL, Fits Chest Size 48 In. to 50 In., Material PVC, Hook-and-Loop Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.40mm, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes 2 Pockets

Reviews