Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Aerosol Duster, 17 oz.

  • Zoro #: G0464829
  • Mfr #: DPSJMB

$8.17

Details
  • Size: 17 oz.
  • Item: Aerosol Duster
  • Recommended For: Electronics and Office Equipments
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dust-Off #DPSJMB Specifications

  • Zoro #: G0464829
  • Mfr #: DPSJMB
Size: 17 oz. Item: Aerosol Duster
Recommended For: Electronics and Office Equipments Net Weight: 1.06 oz.
Country of Origin (subject to change): Multiple

Description

Select aerosol dusters from leading brands including Dust-Off, Zoro, CRC, Fellowes and more. Here is some additional information about Dust-Off Aerosol Duster. Size: 17 oz., Net Weight: 1.06 oz., Recommended For: Electronics and Office Equipments.

Restrictions and Compliance

Hazardous material

Reviews of Dust-Off #DPSJMB