Dust-Off
Laptop Computer Cleaning Kit, 50 mL Spray/Microfiber Cloth
Mfr # DPTC
Zoro # G7105878
product price: $16.69
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Kit
- Application LCD; LED; Plasma Screens; Touch Screens
- Fragrance Unscented
- Includes Includes 2 oz bottle of screen cleaner spray and one microfiber cloth
- Package Type Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dust-Off
- MFR # DPTC
- Zoro # G7105878
- UPC # 086216530500
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 2 oz |
Details
Item | Computer Cleaning Kit,Spray/Cloth |
Cleaner Container Type | Kit |
Application | LCD; LED; Plasma Screens; Touch Screens |
Fragrance | Unscented |
Includes | Includes 2 oz bottle of screen cleaner spray and one microfiber cloth |
Package Type | Kit |
Net Weight | 0.284 lbs |
Form | Spray |
Features | Includes 1.69 oz Spray Cleaner and Microfiber Cloth |
Cleaner Form | Spray |
For Use On | Dirt;Dust;Smudge |
Description
Computer Cleaning Kit,Spray/Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Floor Squeegee, 23 5/8 in W, Straight (775477)
- RUBBERMAID COMMERCIAL Brute Container Dolly, 250 lb., Fits 40 gal. (FG353000BLA)
- PREMIER 3X19 Row Zpro Long Hdl (319)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTD9)
- DUST-OFF Premoistened Monitor Cleaning Wipes, Cloth, 6 x 6 1/2, 80/Tub (DSCT)
- AMAZING GOOP 90ct Towel (930CI)
- MILL ROSE Blue Monster Citrus Scrubbing Towels (MI601505)
- WEIMAN PRODUCTS Weiman Mild Scent Silver Polish 20 wipes Wipes (48)
- FALCON Screen Shammy, Cloth, 7 3/4Hx2 3/4W In (MCSS)
- PAMPERS Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK (87076)
- HYGENALL Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- JOES Joes 704KW Dual-Sided Abrasive Kleen Wipes (704KW)