Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DustBubble Dust Defense, Industrial, PK 500

  • Zoro #: G0421613
  • Mfr #: D2247
$191.00 ($0.38/unit)
  • Country of Origin (subject to change): United Kingdom
See full product details
This item ships free.

Dustless Technologies #D2247 Specifications

  • Zoro #: G0421613
  • Mfr #: D2247
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Disposable dust defense. DustBubbles trap virtually 100% of drill dust in a press-on bubble you can toss away. All DustBubbles are transparent so you can always see where you are drilling. The flexible material allows drilling at an angle or in restrictive areas. DustBubbles are a dust containment solution for drilling in spaces that have noise restrictions like hospitals and government institutions.

 

  • DustBubble collects drill dust saving you time and money by eliminating clean-up
  • Works in tight spaces or at an angle
  • Transparent, flexible & hands free
  • Industrial Strength: Sticks to metal and industrial applications for hands-free drilling
  • Transparent for optimal visibility
  • Heat resistant and durable
  • Stick on, drill, throw away
  • Complies with EPA regulations for point-of-origin dust containment
  • OSHA Silica compliant, objective data available upon request.

Reviews of Dustless Technologies #D2247