Skip to Main Content
customer-service Help
Dutton-Lainson

Electric Winch, 120V, 4000 lb, 7/32" x 50' Cable

Dutton-Lainson Electric Winch,  120V,  4000 lb,  7/32" x 50' Cable 24876
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$922.19
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $922.19

Dutton-Lainson #24876 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The D-L StrongArm Electric Winch gear train uses heat-treated sintered-iron gears for smooth, quiet operation. The final drive gears are heat-treated high carbon steel for maximum strength. Precision needle bearings are used in the high-load areas for low friction and long life. The one piece die formed base is made of heavy gauge steel. The stainless steel front frame protects the cable or strap from abrasion.12V switch includes wiring harness, 25' positive battery wire and 8' ground wire; High impact case provides excellent weather resistance and protection; Attractive brushed stainless steel front plate for superior rust resistance; Die formed base is adapted for quick mounting applications; Cable hook safety snap keeps load securely attached; Standard equipment includes an emergency crank handle

Reviews of Dutton-Lainson #24876