Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ratcheting Winch, Spur, No Brake, 1800 lb.

  • Zoro #: G2818602
  • Mfr #: DL1800A
$77.51
  • Gear Type: Spur Gear
  • Drum Capacity for 5/16 In. Cable: 47 ft
  • Drum Capacity for 3/16 In. Cable: 130 ft
See full product details
This item ships free.

Dutton-Lainson #DL1800A Specifications

  • Zoro #: G2818602
  • Mfr #: DL1800A
  • Gear Type: Spur Gear
  • Drum Capacity for 5/16 In. Cable: 47 ft
  • Drum Capacity for 3/16 In. Cable: 130 ft
  • 1st Layer Load Capacity: 1,800 lb
  • Brake Included: No
  • Winch Gear Ratio: 10.3:1, 5.4:1
  • Frame Finish: Powder Coated
  • Drum Capacity for 2 In. Strap: 38 ft
  • Includes: Handle with Molded Hand Grip
  • Standards: SAE J1853
  • Drum Capacity for 1/4 In. Cable: 70 ft
  • Application: For Pulling
  • Item: Hand Winch
  • Manufacturers Warranty Length: 5 yr
  • Winch Type: Pulling
  • Frame Material: Steel
  • Handle Length: 9 1/2 in
  • Frame Color: Bronze
  • Gear Ratio: 10.3:1, 5.4:1
  • Overall Height: 6 7/8 in
  • Overall Width: 6 1/2 in
  • Drum Capacity for 7/32 In. Cable: 97 ft
  • Overall Length: 8 1/8 in
  • Winch Gear Type: Spur
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Pulling, 1st Layer Load Capacity 1,800 lb, Winch Gear Ratio 10.3:1, 5.4:1, Brake Included No, Overall Length 8 1/8 in, Overall Width 6 1/2 in, Overall Height 6 7/8 in, Drum Capacity for 3/16 In. Cable 130 ft, Drum Capacity for 1/4 In. Cable 70 ft, Drum Capacity for 7/32 In. Cable 97 ft, Drum Capacity for 5/16 In. Cable 47 ft, Drum Capacity for 2 In. Strap 38 ft, Frame Material Steel, Frame Color Bronze, Frame Finish Powder Coated

Reviews of Dutton-Lainson #DL1800A