Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Wrapped Flexible Drinking Straws 7-3/4", Pk400

D&W FINE PACK| Zoro #: G2115075| Mfr #: GDSFW4

$11.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Packs per Case: 1
Pack Count: 400
Tip: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115075 Mfr #: GDSFW4
Packs per Case: 1Pack Count: 400
Tip: StraightLength: 7-3/4"
Wrapped/Unwrapped: WrappedMaterial: Biodegradable
Item: Flexible Drinking StrawsColor: Translucent
Country of Origin (subject to change): United States

Description

Flexible Drinking Straws, Wrapped, Biodegradable, Size 7-3/4 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews