Dwk Life Sciences
Crimper Jaw 20Mm
- Zoro #: G9203916
- Mfr #: W225623
Key Features
- Item: Crimper Jaw 20Mm
$263.34
Subtotal: $263.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwk Life Sciences #W225623 Specifications
- Zoro #: G9203916
- Mfr #: W225623
- Item: Crimper Jaw 20Mm
- Country of Origin (subject to change): United States
Description
Crimper Jaw 20Mm
Restrictions and Compliance
- Hazardous material
Reviews of Dwk Life Sciences #W225623
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWK LIFE SCIENCES Reservoir Fb 250ml 953902-0252
- DWK LIFE SCIENCES Extractor Only ( 1 Per Case) 292011-0000
- DWK LIFE SCIENCES Cap Phenolic PTFE Face 15-415mm 73802-15415
- DWK LIFE SCIENCES Reaction App Jktd 1000 Ml 614010-1000
- DWK LIFE SCIENCES Gasket Ptfe 47mm (1/CS) 953811-4701
- DWK LIFE SCIENCES Resvr Con Hplc Grad 250ml 953922-0252
- DWK LIFE SCIENCES Valve Only 13-425 ( 1 Per Case) 747582-0013
- DWK LIFE SCIENCES Hose Ad Freeze Dry 5/16" ( 1 Per Case) 562850-0516
- DWK LIFE SCIENCES Fltr Ptfe 30-60mu Sz13 747400-2313
- DWK LIFE SCIENCES Inlet Liner 4Mm 5/Pk 747360-0000
- LABCONCO Free Zone 12L -84c Console Freeze Dryer 711212140
- Dwk Life Sciences Microbiology Media