- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Microbiology Media
- /
- Valve Hi Vac Ctfe Sz 8 ( 1 Per Case)
Dwk Life Sciences Llc
Valve Hi Vac Ctfe Sz 8 ( 1 Per Case)
- Zoro #: G9891063
- Mfr #: 826505-0008

Tap to zoom
Hover or click to zoom
$133.08
- Item: Valve Hi Vac Ctfe Sz 8 ( 1 Per Case)
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $133.08
Dwk Life Sciences Llc #826505-0008 Specifications
- Zoro #: G9891063
- Mfr #: 826505-0008
- Item: Valve Hi Vac Ctfe Sz 8 ( 1 Per Case)
- Country of Origin (subject to change): United States
Description
Valve Hi Vac Ctfe Sz 8 ( 1 Per Case)
Restrictions and Compliance
- Hazardous material
Reviews of Dwk Life Sciences Llc #826505-0008
Explore more
- DWK LIFE SCIENCES LLC Fl Rb 2N Ang 3000Ml 24C 24S ( 1 Per Case 605020-2224
- DWK LIFE SCIENCES LLC Microtb 0.5 Rnase-Fr Pk100 ( 100 Per Cas 749510-0590
- DWK LIFE SCIENCES LLC Ferrule Pp 1/8"Od ( 1 Per Case) 420828-0018
- DWK LIFE SCIENCES LLC Cap Nyl 15-415 8.5mm 12/PK (12/CS 410119-1508
- DWK LIFE SCIENCES LLC Receiver Dean-Stark 35ml 585151-0035
- Dwk Life Sciences Llc Microbiology Media