Dwyer
1025 - 1025 Durablock Solid
- Zoro #: G1438565
- Mfr #: 102.5
Key Features
- Item: Analog Manometer
- Standards: ASRE
- Weight: 5 lb
- Mounting: Magnetic Mount
- Series: 100
- Scale Units: in wc
- Manometer Type: Inclined
- Fluid Color: Red
$799.21
Subtotal: $799.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #102.5 Specifications
- Zoro #: G1438565
- Mfr #: 102.5
- Item: Analog Manometer
- Standards: ASRE
- Weight: 5 lb
- Mounting: Magnetic Mount
- Series: 100
- Scale Units: in wc
- Manometer Type: Inclined
- Fluid Color: Red
- Mounting Fasteners Included: Yes
- Minimum Pressure: 0.2 in wc
- Fluid Specific Gravity: 0.826
- Housing Material: Plastic
- Maximum Pressure: 2 in wc
- Pressure Range: 0.20 to 2.0 in wc
- Includes Stand: Yes
- Includes Gas Pressure Kit: No
- Maximum Operating Temperature: 150 Degrees F
- Operating Range: 0.20-0-2.0 in wc
- Maximum Operating Pressure: 100 psi
- Country of Origin (subject to change): United States
Description
Analog Manometer, Accuracy +/-2 Percent of Full Scale, Pressure Range 0.20 to 2.0 in wc, Maximum Operating Pressure 100 psi, Maximum Pressure 2 in wc, Minimum Pressure 0.2 in wc, Scale Units in wc, Series 100, Manometer Type Inclined, Housing Material Plastic, Includes Gas Pressure Kit No, Fluid Color Red, Includes Liquid, Magnetic Mounting Clips, Nylon Tubing Connections, Plastic Carrying Case, Rubber Tubing, Terminal Tube, Maximum Operating Temperature 150 Degrees F, Mounting Magnetic Mount
Reviews of Dwyer #102.5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Pressure Transducer, 0 to 2000 PSI 626-17-GH-P1-E4-S1
- DWYER Pressure Transmitter, Range To 0.5 In WC MS-121
- DWYER Transducer with Display, 0 to 200 Psi DPG-206
- DWYER Transmitter, 0 to 500 PSI, 36 In Lead 628-14-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0 - 150 PSI, Conduit 628-11-CB-P1-E5-S1
- DWYER Pressure Transmitter, 0 - 30 PSI, Conduit 626-08-CB-P1-E5-S1
- DWYER Visi-Float Flow Meter VFB-85-EC
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- DWYER Industrial Pressure Transmitter 626-10-GH-P1-E3-S5
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599AAPS101K
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0142DO100#
- Dwyer Pressure Transducers