Dwyer Instruments
1221-8-D U Tube Manometer
Mfr # 1221-8-D
Zoro # G1438425
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range -4 to 4 in wc
- Rated Total Pressure 100 psi
- Includes 1 oz Bottle Red Gage Fluid, Carrying Plugs, Vinyl Tube Connectors
- Operating Range 4-0-4 in wc
- Slack Tube Length 8 in
Explore More Products
- DWYER INSTRUMENTS S Type Pilot Tube, 72 In Insert 160S-72
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 200 in wc 477B-3
- DWYER INSTRUMENTS Digital Hydronic Manometer, 30 psi 490A-2
- DWYER INSTRUMENTS Manometer, Slack Tube 1211-16
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L 160-24-CF
- DWYER INSTRUMENTS Series 475 Mark Iii Digital Manometer 475-000-FM
- DWYER INSTRUMENTS 1230-40CM-W/M MANOMETER 160074-00
- DWYER INSTRUMENTS 1235-16-W/M MANOMETER 16034
- DWYER INSTRUMENTS Solid plastic stationary gage, range 0-8inwc, .10 minor div., 9in scale, 3 lb 7oz 308
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L) 160-8
- DWYER INSTRUMENTS Gas Pressure Kit 1212
- Dwyer Instruments Manometers