Dwyer
605-50 - 605-50 Differential
- Zoro #: G3269117
- Mfr #: 605-50
Key Features
- Item: Indicating Transmitter
- Overall Width: 5.5 in
- Weight: 1 lb
- Standards: CE, RoHS
- Overall Length: 2.5 in
- Intrinsically Safe: No
- IP Rating: Not Rated
- NIST Traceable Certificate: No
$372.30
Subtotal: $372.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dwyer
- MFR #605-50
- Zoro #G3269117
- Country of OriginUnited States
- Category Pressure Transducers
Dimensions
Overall Width | 5.5 in |
Overall Length | 2.5 in |
Housing Length | 4 in |
Diameter | 5 in |
Process Connection Size | 1/8 in |
Details
Item | Indicating Transmitter |
Weight | 1 lb |
Standards | CE, RoHS |
Intrinsically Safe | No |
IP Rating | Not Rated |
NIST Traceable Certificate | No |
Maximum Loop Resistance | 1250 Ohm |
Minimum Pressure | 0 in wc |
Primary Scale Range | 0 to 50 in wc |
Minimum Operating Temperature | 20 Degrees F |
Calibration Certificate Included | No |
Primary Scale Units | in wc |
Explosion/Fire Proof | No |
Pressure Units | in wc |
Process Connection Location | Back |
Display Type | Dial |
Series | Magnehelic 605 |
Process Connection Gender | Female |
Process Connection Type | NPT |
Description
Indicating Transmitter, Output 4 to 20mA DC, Maximum Pressure 50 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.50 Percent; +/-2.00 Percent, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating Not Rated, NEMA Rating Not Rated, Series Magnehelic 605, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Dial, Diameter 5 in
Reviews of Dwyer #605-50
Explore more
- DWYER Display Upgrade Kit, Use w/MS-111, MS-121 A-435
- DWYER Pressure Transducer, 0 to 30 PSI 626-08-GH-P1-E4-S1
- DWYER Flow Meter Range 50-500 RMB-56-SSV
- DWYER Pressure Transmitter, 0 - 10 PSI, Conduit 629C-02-CH-P2-E5-S1
- DWYER Rma-2-Ssv Flowmeter Range 1-1 RMA-2-SSV
- DWYER Pressure Transmitter, 0 - 50 PSI, Conduit 626-09-CB-P1-E5-S1
- DWYER Pressure Transmitter 626-13-GH-P1-E1-S5
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER 607-1 Differential Pressure Transmitter 607-1
- DWYER INSTRUMENTS Range 5-50 Flowmeter, Scfh Air With Ss V RMB-52-SSV
- DWYER Pressure Transmitter, 0 - 200 PSI, Conduit 626-12-CB-P1-E5-S1
- Dwyer Pressure Transducers