Dwyer
607-1 Differential Pressure Transmitter
- Zoro #: G3269126
- Mfr #: 607-1
Key Features
- Item: Differential Transmitter
- Overall Length: 1.828 in
- Overall Height: 4.375 in
- Overall Width: 4.562 in
- Weight: 1.04 lb
- Standards: CE, RoHS
- Minimum Operating Temperature: -20 Degrees F
- Maximum Operating Temperature: 160 Degrees F
$896.41
Subtotal: $896.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #607-1 Specifications
- Zoro #: G3269126
- Mfr #: 607-1
- Item: Differential Transmitter
- Overall Length: 1.828 in
- Overall Height: 4.375 in
- Overall Width: 4.562 in
- Weight: 1.04 lb
- Standards: CE, RoHS
- Minimum Operating Temperature: -20 Degrees F
- Maximum Operating Temperature: 160 Degrees F
- Process Connection Size: 3/16 in
- NIST Traceable Certificate: No
- Housing Height: 3 7/8 in
- Maximum Loop Resistance: 1045 Ohm
- Maximum Pressure: 0.25 in wc
- Storage Temperature Range: -40 Degrees F to 180 Degrees F
- Housing Length: 3 15/16 in
- Process Connection Gender: Male
- Housing Material: Stainless Steel
- Response Time: 250 msec
- Pressure Units: in wc
- IP Rating: IP11
- Overpressure: 10 psig
- Series: 607
- Number of Wires: 2
- Process Connection Type: Hose Barb
- For Use With Media Type: Air, Gas
- Fitting Material: Stainless Steel
- Minimum Pressure: 0 in wc
- Country of Origin (subject to change): United States
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 0.25 in wc, Overpressure 10 psig, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 3/16 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, IP Rating IP11, NEMA Rating NEMA 2, Series 607, Housing Material Stainless Steel, Electrical Connections Screw Terminals, Fitting Material Stainless Steel
Reviews of Dwyer #607-1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Differential Guage 4050
- DWYER Tcs-4010 - Tcs-4010 4010
- DWYER Display Upgrade Kit, Use w/MS-111, MS-121 A-435
- DWYER Pressure Transducer, 0 to 15 PSI, +/-1Pct 628-07-GH-P1-E4-S1
- DWYER Pressure Transducer, 0 to 500 PSI, +/-1Pct 628-14-GH-P1-E4-S1
- DWYER Industrial Pressure Transmitter 626-10-GH-P1-E3-S5
- DWYER Pressure Control DA-34-2-7
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER 605-50 - 605-50 Differential 605-50
- AUTROL 11.9-42V-DC ABSOLUTE PRESSURE TRANSMITTER APT3200-G3M11F11S1-M1
- ASHCROFT Explosion Proof Transducer, 0 to 5 psi A2XBF0242C25#G
- Dwyer Pressure Transducers