Dwyer

Air Velocity Kit, Digital, 10.00 In WC

Dwyer Air Velocity Kit, Digital, 10.00 In WC 475-0-FM-AV
Hover or click to zoom Tap to zoom
$506.28
  • Promotion Restriction: Not eligible for promotion
  • Item: Air Manometer Kit
  • Display: 4 digit LCD
See full product details
This item ships free.

Total: $506.28

Dwyer #475-0-FM-AV Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Air Manometer Kit
  • Display: 4 digit LCD
  • Operating Temp. Range: 0 Degrees to 140 Degrees F
  • Data Storage: Yes
  • Pressure Range: 0 to 10.00 in wc
  • Operating Range: 0 to 10 in wc
  • Connection Type: (2) Barbed
  • Accuracy: +/-0.5%FS
  • Resolution: 0.01 in wc
  • Storage Temp. Range: 0 Degrees to 140 Degrees F
  • Battery Type: 9V
  • Type: Digital
  • Max. Pressure: 5 psig
  • Includes: Battery, Wrist Strap
  • Alarm: No
  • Standards and Approvals: CE, FM
  • Manufacturers Warranty Length: 1 yr
  • Auto Power Off: Yes
  • For Use With: Air, Compatible Combustible Gases
  • Data Hold: Yes
  • Application: Natural Gas; Air
  • Series: 475
  • Pressure Units: in wc
  • Manometer Type: Intrinsically Safe Air Velocity Kit
  • Maximum Operating Pressure: 5 psi
  • Minimum Operating Temperature: 0 Degrees F
  • (hidden) manometer type: DWYER 475-0-FM-AV
  • Housing Height: 5.875 in
  • Batteries Required: Yes
  • Connections: 1/8 in Hose Barb, 3/16 in Hose Barb
  • Low Battery Indicator: Yes
  • Pressure Resolution: 0.01 in wc
  • Storage Temperature Range: -4 Degrees to 176 Degrees F
  • Housing Material: Aluminum
  • Overall Length: 0.906 in
  • Weight: 10.8 oz
  • Housing Length: 2.812 in
  • Compatible with Product Type: Boilers, HVAC Systems
  • Process Connection Size: 1/8 in, 3/16 in
  • Maximum Operating Temperature: 140 Degrees F
  • Maximum Pressure: 10 in wc
  • Overall Width: 2.812 in
  • Overall Height: 6.5 in
  • Operating Pressure Range: 0 to 10 in wc
  • Display Units: in wc
  • Pressure Accuracy: +/-0.5% of Full Scale
  • Minimum Pressure: 0 in wc
  • Includes Batteries: Yes
  • Process Connection Type: Hose Barb
  • Digital Display Features: 4 Digit LED
  • Calibration Certificate Included: No
  • Country of Origin (subject to change): United States

Description

Air Velocity Kit, Type Digital, Pressure Range 0 to 10.00 in wc, Operating Range 0 to 10 in wc, Max. Pressure 5 psig, Accuracy +/-0.5 PercentFS, Display 4 Digit LCD, Resolution 0.01 in wc, Operating Temp. Range 0 Degrees to 140 Degrees F, Storage Temp. Range 0 Degrees to 140 Degrees F, Standards and Approvals CE, FM, Data Storage Yes, Alarm No, Connection Type (2) Barbed, Battery Type 9V, Includes Battery, Wrist Strap, Manufacturers Warranty Length 1 yr

Reviews of Dwyer #475-0-FM-AV