Air Velocity Meter, 260 to 1200 fpm

DWYER| Zoro #: G0655855| Mfr #: 460

$43.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0655855 Mfr #: 460
Pressure Range: +/-0.005 to 0.09" WC, +/-0.05 to 1.0" WCIncludes: Return and Supply Grille Probes, Angle Connector, Cleaning Materials, Instruction Card, Air Velocity Calculator, Carrying Case and Extra Plastic Ball in Plastic Tube
Temp. Accuracy: -Data Logging: No
Item: Air Velocity MeterHumidity Sensing: No
Sensing Method: MechanicalAuto Power Off: No
Data Hold: NoManufacturers Warranty Length: 1 yr.
Velocity (FPM): 260 to 1200, 1000 to 4000Country of Origin (subject to change): United States

Product Description

Air Velocity Meter, Mechanical Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 260 to 1200, 1000 to 4000, Data Hold No, Auto Power Off No, Includes Return and Supply Grille Probes, Angle Connector, Cleaning Materials, Instruction Card, Air Velocity Calculator, Carrying Case and Extra Plastic Ball in Plastic Tube

Product Reviews

Save 15%. Sign up for Z-mail.