Dwyer

Anemometer Kit

Dwyer Anemometer Kit 477-000T-AV
Hover or click to zoom Tap to zoom
  • Item: Air Manometer Kit
  • Auto Power Off: Yes
  • Data Hold: Yes
  • Includes: (2) Static Pressure Tips with Magnetic Mounting, 36" Telescoping Probe, Battery, Carrying Case, Slide Chart
  • NEMA Rating: 0 in wc
  • Application: Air; Compatible Gases
  • Process Connection Size: 1/8 in, 3/16 in
  • Maximum Pressure: 1 in wc
See full product details
$790.00
This item ships free.

Subtotal: $790.00

Dwyer #477-000T-AV Specifications

  • Item: Air Manometer Kit
  • Auto Power Off: Yes
  • Data Hold: Yes
  • Includes: (2) Static Pressure Tips with Magnetic Mounting, 36" Telescoping Probe, Battery, Carrying Case, Slide Chart
  • NEMA Rating: 0 in wc
  • Application: Air; Compatible Gases
  • Process Connection Size: 1/8 in, 3/16 in
  • Maximum Pressure: 1 in wc
  • Maximum Air Velocity: 4,004 fpm
  • Display Units: cfm, cm wc, cu m/hr, cu m/sec, fpm, fps, ft wc, hPa, in Hg, in wc, k/h, knot, kPa, m/h, m/s, mbar, mm Hg, mm wc, mph, oz/sq in, Pa, psi
  • Storage Temperature Range: -4 Degrees to 176 Degrees F
  • Minimum Pressure: 0 in wc
  • Includes Batteries: Yes
  • Housing Height: 5.89 in
  • Minimum Operating Temperature: 0 Degrees F
  • Overall Width: 2.81 in
  • Housing Length: 2.812 in
  • Maximum Operating Pressure: 5 psi
  • Pressure Resolution: 0.001 in wc
  • Operating Pressure Range: 0 to 1 in wc
  • Series: 477AV
  • Calibration Certificate Included: No
  • Low Battery Indicator: Yes
  • Sensing Element Type: Piezoelectric
  • Overall Height: 6.53 in
  • Overall Length: 0.906 in
  • Maximum Operating Temperature: 140 Degrees F
  • Pressure Units: cm wc, ft wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, mm wc, oz/sq in, Pa, psi
  • Standards: CE
  • Housing Material: Aluminum
  • Pressure Accuracy: +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
  • Digital Display Features: 4 Digit Backlit LCD
  • Weight: 10.2 oz
  • Batteries Required: Yes
  • Process Connection Type: Hose Barb
  • Country of Origin (subject to change): United States

Description

Air Manometer Kit, Maximum Pressure 1 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Digital Display Features 4 Digit Backlit LCD, Series 477AV, Includes Batteries Yes

Restrictions and Compliance

Reviews of Dwyer #477-000T-AV